Sonneman

Starflex 30W LED Pendant in Satin Aluminum

Part #S230016  |  Manufacturer Part #2300.16

Color/Finish:
Satin Aluminum

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Microlens Diffuser

Specifications

Bulb Type: LED

Collection: Starflex

Color Finish: Satin Aluminum

Color Finish Category: Greys

Diameter: 34 in

Energy Star Compliant: No

Glass Type: Frosted Acrylic

Height: 2 in

Watts: 30