13W LED Wall Sconce in Satin Nickel

You last purchased this on
 
SONNEMAN

Tubo 13W LED Wall Sconce in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
SONNEMAN

Tubo 13W LED Wall Sconce in Satin Nickel

  • Fast #
  • Part #S244213FT
  • Item #4892683
  • Manufacturer Part #2442.13-FT
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Average Life:
5.71 yr
Collection:
Tubo
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Depth:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Tubular White Etched
Height:
18 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
900
Material:
Metal
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
13 W
Width:
4-1/4 in