13W LED Bath Bar Light in Polished Chrome

You last purchased this on
 
SONNEMAN

Tubo Slim 13W LED Bath Bar Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
SONNEMAN

Tubo Slim 13W LED Bath Bar Light in Polished Chrome

  • Fast #
  • Part #S243001FT
  • Item #4892579
  • Manufacturer Part #2430.01-FT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available with custom end trims, in a choice of finishes and sizes
  • Also available as a sconce and panel sconce
  • Elegantly slender tubular glass LED bath bar and sconce lighting system
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Bathroom
Ballast Type:
Dimmable
Collection:
Tubo Slim
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Tubular White Etched
Height:
4-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Lumens:
900
Material:
Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
13 W
Width:
18 in