24 x 4-1/4 in. 16W 1-Light Slim LED Bath Bar Light in Satin Nickel

You last purchased this on
 
SONNEMAN

Tubsli 24 x 4-1/4 in. 16W 1-Light Slim LED Bath Bar Light in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
SONNEMAN

Tubsli 24 x 4-1/4 in. 16W 1-Light Slim LED Bath Bar Light in Satin Nickel

  • Fast #
  • Part #S243113FT
  • Item #4892629
  • Manufacturer Part #2431.13-FT
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available with custom end trims, in a choice of finishes and sizes
  • Also available as a sconce and panel sconce
  • Elegantly slender tubular glass LED bath bar and sconce lighting system
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Bathroom
Collection:
Tubsli
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White Etched
Height:
4-1/4 in
Installation Type:
Wall Mount
Length:
3 in
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
1080
Material:
Metal, Glass
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
16 W
Width:
24 in