Sonneman

Vanity 27W Integrated LED Bath Bar in Polished Chrome

Part #S254101  |  Manufacturer Part #2541.01

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Able to mount flush to an existing mirror installation.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Vanity

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Depth: 1-3/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Acrylic

Height: 1-1/2 in

Installation Type: Wall Mount

Length: 1-3/4 in

Lighting Direction: Up/Down Lighting

Lumens: 1600

Material: [Metal, Acrylic]

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 27

Width: 36-1/4 in