Sooner Swage 2 in. Gasket Schedule 80 Seamless Nipple

B80SNGXGK

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-106
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
4 in
Material
Stainless Steel
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday