*CVR* SOPHIA PEND AMBE BZ MPT
Sophia Coax *CVR* SOPHIA PEND AMBE BZ MPT
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Sophia Coax
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Rendering Index:
- 100
- Color Temperature:
- 3000
- Diameter:
- 4-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 2-1/2 in
- Material:
- Glass
- Power Source:
- Hardwired
- Type:
- LHS266AMBZA35MPT
- UL Listed:
- No
- Watts:
- 35 W
- Width:
- 4-1/2 in