Sophia Coax *CVR* SOPHIA PEND CLR SN MPT

Part #LHS266CRSCA35MPT  |  Item #3514613  |  Manufacturer Part #HS266CRSC1A35MPT

Type:

LHS266CRSCA35MPT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Sophia Coax

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 100

Color Temperature: 3000

Diameter: 4-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 2-1/2 in

Material: Glass

Power Source: Hardwired

Type: LHS266CRSCA35MPT

UL Listed: No

Watts: 35

Width: 4-1/2 in