15 x 19 in. Universal Absorbent Pad in Grey (Case of 100)
15 x 19 in. Universal Absorbent Pad in Grey (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gray color
- Heavyweight, absorbent, low-linting, dimpled pads for cleanup and removal of oil and water-based liquids
Specifications
- Color Finish Name:
- Grey
- Length:
- 19 in
- Package Quantity:
- Case of 100
- Product Type:
- Sorbent Pad
- Width:
- 15 in