Soros PEND-MINI

Part #MP1315ESL  |  Item #4783216  |  Manufacturer Part #P1315ESL

Type:

MP1315ESL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Soros collection
  • 1 Medium 100 watt light bulb
  • C-UL-US listed for dry locations
  • Supplied with 14 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative ebonized silver leaf finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: Soros

Color Finish: Ebonized Silver Leaf

Color Finish Category: Silver Tones

Diameter: 8-3/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 10 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Material: Crystal

Number Of Lights: 1

Power Source: Hardwired

Type: MP1315ESL

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 8-3/4 in