Drawer Knob in Brilliance Luxe Nickel
Sotria™ Drawer Knob in Brilliance Luxe Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 1-11/50 in
- Handle Type:
- Knob
- Height:
- 1-19/50 in
- Material:
- Zinc
- Maximum Height:
- 1-19/50 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.15 lb
- Width:
- 1-13/64 in