1-1/2 x 1-1/2 x 1/4 in. x 20 ft. Galvanized Angle Iron

You last purchased this on
 
South Atlantic

1-1/2 x 1-1/2 x 1/4 in. x 20 ft. Galvanized Angle Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
South Atlantic

1-1/2 x 1-1/2 x 1/4 in. x 20 ft. Galvanized Angle Iron

  • Fast #
  • Part #GAIJJB20
  • Item #2922996
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Height:
1-1/2 in
Length:
20 ft
Material:
Steel
Product Type:
Angle Iron
Thickness:
1/4 in
Width:
1-1/2 in