1/4 x 2 x 2 in. x 20 ft. Galvanized Angle Iron
1/4 x 2 x 2 in. x 20 ft. Galvanized Angle Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Height:
- 2 in
- Length:
- 20 ft
- Material:
- Steel
- Product Type:
- Angle
- Thickness:
- 1/4 in
- Width:
- 2 in