South Bay Foundry

14-1/8 in. Water Cover Only

Part #SBF1243CO  |  Manufacturer Part #SBF 1243

Inside Diameter:

14-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 30B

Color Finish: Grey

Inside Diameter: 14-1/8 in

Material: Cast Iron