36 x 6 in. Mechanical Joint Ductile Iron Bury Elbow

Part #SBF636MJB6  |  Item #1265256

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 36 in

Fitting Sizes: 6 in x 36 in

Material: Ductile Iron

Product Type: Bury Elbow

Recommended Valve Application: Water

Weight: 117