54 x 6 in. Mechanical Joint Ductile Iron Hydrant Bury Elbow (Less Accessories)

Part #SBF654MJHB8HLA  |  Item #2395557  |  Manufacturer Part #SBF654MJHB8HLA

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 54 in

Fitting Sizes: 6 in x 54 in

Material: Ductile Iron

Product Type: Bury Elbow

Weight: 170