South Bay Foundry 6 in. Mechanical Joint Ductile Iron Bury Elbow

SBF6MJB6

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
36 in
Fitting Sizes
6 in x 36 in
Material
Ductile Iron
Product Type
Bury Elbow
Waterworks Application
Water
Weight
117

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday