6 x 16 in. Mechanical Joint Long Bury (Less Accessories)
6 x 16 in. Mechanical Joint Long Bury (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-104, AWWA C-153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Long Radius
- Material:
- Ductile Iron
- Pipe Lining:
- Cement