South Bay Foundry

9 in. Cover Only

Part #SBF1247CO

Inside Diameter:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 35B

Color Finish: Black

Diameter: 13-1/8 in

Inside Diameter: 9 in

Waterworks Application: Sewer