South Bay Foundry Wet Barrel Hydrant Repair Kit and Extension

SBF6WBHE

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Fire Hydrants
Depth of Trench
4 in
Fitting Size 1
6 in
Fitting Sizes
6 in
Product Type
Hydrant Extension

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday