0 items

South Bay Foundry Wet Barrel Hydrant Repair Kit and Screwdriver Extension

SBF6WBHESD

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Mechanical Joint
Fitting Size 1
6 in
Fitting Sizes
6 in
Length
6 in
Material
Ductile Iron

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday