South Texas Bolt & Fitting 1/2 in. B7 Stud with 2- Hole Nut Black

BA193B7SBWND

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193
Color Finish
Black
Diameter
1/2 in
Grade
B7
Length
2-1/4 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday