0 items

South Texas Bolt & Fitting 5/8 in. B7 Stud with 2- Hole Nut Black

BA193B7SBWNE

Length

3-1/2 in
Starting at $1.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blow out proof stem
  • Inline repairable
  • Made in the USA

SPECIFICATIONS

Color Finish
Black
Diameter
5/8 in
Length
3-1/2 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday