2 in. IPS Stainless Steel Flexible Connector

Part #SSECM200  |  Item #460309  |  Manufacturer Part #SECM200

Call for Pricing EACH

Fitting Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Length: 2 in

Outer Hose Material: Stainless Steel