3 Flange Single SPHERE Flexible Connector
3 Flange Single SPHERE Flexible Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Length:
- 6 in
- Type:
- SSEMS300