4 in. Stainless Steel Flange Flexible Connector

You last purchased this on
 
Southeastern Hose

4 in. Stainless Steel Flange Flexible Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southeastern Hose

4 in. Stainless Steel Flange Flexible Connector

  • Fast #
  • Part #SSECF400
  • Item #460303
  • Manufacturer Part #SECF400
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Style SECF Stainless Steel Braided Pump Connectors are manufactured using 300 alloy stainless hose and braid and a steel plate with 150# drilling as the flange
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
4 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
4 in
Maximum Temperature:
250
Pressure - Maximum:
315 psi