3-1/2 in. Brass Square Head Clean-Out Plug
Southern 3-1/2 in. Brass Square Head Clean-Out Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Southern
- Cover Shape:
- Square
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Plug Included:
- Yes
- Product Type:
- Cleanout Plug