Southern Carbide Die
1-Slot Shell for Socket in Polished Brass
Part #AD523 | Item #7285490 | Manufacturer Part #D523
Product Details
- For Key, Pull Chain And Turn-Knob Sockets
Documents
Specifications
ADA Compliant: No
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Type: Lamp Shells & Caps
UL Listed: No