4 x 225 ft. 100 sq yd. Jute Matting
4 x 225 ft. 100 sq yd. Jute Matting
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in erosion control
Specifications
- Length:
- 225 ft
- Material:
- Jute
- Width:
- 4 ft