Southern Specialty 1/4 x 1/4 in. OD Complete Nylon Ferrule

SOU0328000

Fitting Sizes

1/4 in x 1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Material
Plastic
Material Type
Nylon

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday