10 ft. Cleaner with Shovel

Part #SOUSHC10  |  Item #7104179  |  Manufacturer Part #SHC-10

Call for Pricing EACH

Length:

10 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Basin cleaner with 12" shovel
  • Picks up large objects like bricks, stones and tools
  • The spring loaded mechanism allows vice like action without damage to the tool
  • When the locking handle is released, the shovels are automatically in the digging position

Documents

Specifications

Length: 10 ft

Material: Steel

Number Of Pieces: 2 Piece

Width: 12 in