12 ft. Handy Clam Extractor Tool

Part #SOUSHC12  |  Item #7104178  |  Manufacturer Part #SHC-12

Call for Pricing EACH

Length:

12 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Basin cleaner with 12" shovel
  • Picks up large objects like bricks, stones and tools
  • The spring loaded mechanism allows vice like action without damage to the tool
  • When the locking handle is released, the shovels are automatically in the digging position

Specifications

Application: Sewer

Length: 12 ft

Material: Steel

Tool Type: Extractor

UL Listed: No