Southland Tool Manufacturing
25 ft. x 6 in. Basket
Part #SDBR6 | Item #7026061 | Manufacturer Part #DBR-6
Call for Pricing
EACH
Length:
25 ftProduct Details
- Debris baskets are perforated on all surfaces, Debris Grit catchers have a solid half bottom and back to catch grit
- Units with a 25' rope attached
Specifications
Diameter: 6 in
Length: 25 ft
Material: Steel
Product Type: Basket
Type: Derbis Basket with Rope
UL Listed: No