Southland Tool Manufacturing
3 in. Small Diameter Camera Gaffing Hook
Part #SCAM2 | Item #7053273 | Manufacturer Part #CAM-2
Call for Pricing
EACH
Length:
3 inProduct Details
- Makes easy work of grabbing camera lines or any other lines in a manhole or tank
Specifications
End Connection 1: FNPT
End Connections: FNPT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Length: 3 in
Product Type: Sewer Cleaning Tool