3/4 in. Pole Adaptor
3/4 in. Pole Adaptor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pole adapter to 3/4" MNPT to use your own pole
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fits Pipe Size:
- 3/4 in
- Material:
- Steel
- Product Type:
- Adapter
- Type:
- Pole Adaptor