5 in. Camera Gaffing Hook

Part #SCAM1  |  Item #7026118  |  Manufacturer Part #CAM-1

Call for Pricing EACH

Fits Pipe Size:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Makes easy work of grabbing camera line or any other lines in a manhole or tank

Specifications

Fits Pipe Size: 5 in

Installation Type: Pole Mount

Lift Capacity: 200

Material: Steel

Product Type: Camera Hook

Type: Camera Gaffing Hook

UL Listed: No