Southland Tool Manufacturing
6 in. Debris Basket
Part #SDB6 | Item #7026137 | Manufacturer Part #DB-6
Call for Pricing
EACH
(Pricing is for 6 in)
Length
Product Details
- Debris baskets are perforated on all surfaces, Debris Grit catchers have a solid half bottom and back to catch grit
- Models for use with fiberglass poles
Documents
Specifications
Application: Fiberglass Pole
Installation Type: Pole Mount
Length: 6 in
Material: Steel
Product Type: Sewer Cleaning Tool
Tool Type: Debris Basket
UL Listed: No