Southland Tool Manufacturing

6 in. Grease Chopper

Part #SLC9  |  Manufacturer Part #LC-9

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chops up grease logs
  • Curved sides help to push material
  • Fits standard fiberglass poles

Specifications

Blade Material: Steel

Blade Width: 6 in

End Connection 1: FNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Handle Material: Steel

Length: 6 in

Shovel Head Type: Round

Tool Type: Grease Chopper

Width: 6 in