7 in. Opposite Hose Grabber

Part #SSHT1  |  Item #7026102  |  Manufacturer Part #SHT-1

Call for Pricing EACH

Width:

7 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Opposing "C" hooks grab hose in the middle and allow operator to twist the hose for easy grabbing
  • Fits standard fiberglass poles

Specifications

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Product Type: Hose Grabber

Width: 7 in