Southland Tool Manufacturing

8 ft. Cleaner with Shovel

Part #SOUSHC8  |  Manufacturer Part #SHC-8

Length:

8 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Basin cleaner with 12" shovel
  • Picks up large objects like bricks, stones and tools
  • The spring loaded mechanism allows vice like action without damage to the tool
  • When the locking handle is released, the shovels are automatically in the digging position

Documents

Specifications

Length: 8 ft

Material: Steel

Number Of Pieces: 1 Piece

Width: 12 in