8 in. Debris Basket

Part #SDB8  |  Item #7026138  |  Manufacturer Part #DB-8

$ 170.53 EACH
(Pricing is for 8 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Debris baskets are perforated on all surfaces, Debris Grit catchers have a solid half bottom and back to catch grit
  • Models for use with fiberglass poles

Documents

Specifications

Application: Fiberglass Pole

Installation Type: Pole Mount

Length: 8 in

Material: Steel

Product Type: Sewer Cleaning Tool

Tool Type: Debris Basket

UL Listed: No