8 in. Debris Grit Catcher
8 in. Debris Grit Catcher
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Units with a 25' rope attached
- Debris baskets are perforated on all surfaces, Debris Grit catchers have a solid half bottom and back to catch grit
Specifications
- Application:
- Fiberglass Pole
- Installation Type:
- Pole Mount
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Debris Grit Catcher
- Tool Type:
- Debris Basket
- UL Listed:
- No