9 in. 2-Hole Sludge Hose

Part #SSV1  |  Item #7026120  |  Manufacturer Part #SV-1

Call for Pricing EACH

Width:

9 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These heavy-duty sewer cleaning tools will make light work of your manhole and sewer cleaning duties
  • All blades are heat treated, powder coated alloy steel which means they will hold up to abuse and last for years
  • Feel free to use any threaded rod as a handle or choose a fiberglass pole set with the added adapter to make a complete kit
  • The holes will allow for the liquid to stay where it belongs while you scrape the grease and sludge out

Specifications

Coating: Powder Coated

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 9 in

Material: Alloy Steel

Product Type: Sewer Cleaning Tool

Width: 9 in