Southwire Simpull® 12 ga Solid Copper THHN Wire in White

THHN12SOL

Manufacturer Part #: 11588101

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Thermoplastic insulation and nylon sheath
  • Heat, moisture, gasoline, and oil resistant

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Cable or Wire Type
THHN
Collection
Simpull®
Gauge
12
Outside Diameter
119/1000 in
Temperature Range
-13° F to 194° F
Type
S11588101
UL Listed
Yes
Volts
600V
Wire Gauge
12 ga

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday