14/4 ga 250 ft. THHN Cable

You last purchased this on
 
Southwire®

14/4 ga 250 ft. THHN Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

14/4 ga 250 ft. THHN Cable

  • Fast #
  • Part #S59540703M
  • Item #9411953
  • Manufacturer Part #59540703
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Solid
Length:
250 ft
Material:
Wire
Material Type:
PVC
Power Source:
Electric
Product Type:
Wire
UL Listed:
No
Volts:
600V
Wire Gauge (AWG):
14 ga