Southwire Simpull® 14 ga Thin Stranded Copper
THHN14STR
Color Finish
SPECIFICATIONS
- AMP
- 25
- CSA Certified
- Yes
- Cable or Wire Type
- THHN
- Collection
- Simpull®
- Color Finish
- White
- Color Finish Category
- Whites
- Gauge
- 14
- Length
- 500 ft
- Material
- Copper, Plastic
- Material Type
- PVC
- Outside Diameter
- 109/1000 in
- Temperature Range
- -13° F to 194° F
- UL Listed
- Yes
- Volts
- 600V
- Wire Gauge
- 14 ga
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday