Southwire

15A 120V Male Repellent Plug in Yellow

Part #S05984  |  Manufacturer Part #05984

AMP:

15
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 2: Male

End Connections: Male

Volts: 125V