0 items

Southwire 16 ga Stranded Copper THHN Wire

THHN16STR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Yellow
Color Finish Category
Yellows
Length
500 ft
Material
Copper
UL Listed
Yes
Wire Gauge
16 ga

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday