16 ga Thin Stranded Copper in Green

Part #THHN16STRGR  |  Item #241623

Call for Pricing per FOOT
(Pricing is for Green)

Color/Finish:
Green

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Cable or Wire Type: THHN

Color Finish: Green

Color Finish Category: Greens

Gauge: 16

Length: 250 ft

Material: Copper