18/05 UL Thermostat Wire 250 ft. Spool Brown

Part #TWUL185BR250SPL  |  Item #3059802  |  Manufacturer Part #64169602

$ 82.50

Per 250 FT / $0.33 per FOOT

82.5

Length:

500 ft
Order in multiples of 250

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Conductors: 05
  • Smooth jacket eliminates snagging and tearing
  • PVC jacket, polypropylene insulation ensures excellent strip ability
  • Sunlight resistant jacket
  • Conductors are compressed stranded
  • Flame and moisture resistant
  • Eighteen gauge

Documents

Specifications

CSA Certified: Yes

Cable or Wire Type: Thermostat

Color Finish: Brown

Length: 500 ft

Material: [Plastic, Copper]

Material Type: [PVC, Polypropylene]

Temperature Rating: 60

Type: TWUL185BR250SPL

UL Listed: Yes

Volts: 150V

Wire Gauge: 18/05 ga